DEWALT DCG412M2-GB 18V GRINDER 2 X 4.0AH BATTERIES CHARGER AND KITBOX


Angle Grinder

References
dewalt:DCG412M2-GB
rubix:2515350
brand logo
brand logo
Technical specifications
Voltage18 V
Disk diameter125 mm
Rotation speed7000 rpm
See all Specifications

Product details : DEWALT DCG412M2-GB 18V GRINDER 2 X 4.0AH BATTERIES CHARGER AND KITBOX


18V XR 125mm Angle Grinder - 2 x 4.0Ah

Strengths

Steel cut spiral bevel gears provide highest level of durability and low vibration, increasing user productivity
Low profile jam pot gear case improves gear durability and ergonomics
Intelligent trigger & lock-off switch for enhanced work safety & control
Keyless guard for enhanced application versatility
Two position side handle offers greater comfort and control
Quick change wheel release allows quick and easy wheel removal

Technical specifications


Attributes
Voltage18 V
Disk diameter125 mm
Rotation speed7000 rpm
Weight2.9 kg
CordlessYes
Battery capacity4 Ah
No-load speed7000 rpm
Show UNSPSC/ECL@SS
£ 286.02 excl. VAT
/ Each
£ 343.22 incl. VAT
  • In stock: Next day delivery