Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Portable power tools
Grinding machine
Angle grinder
MAKITA DGA469Z 18V ANGLE GRINDER 115MM BL LXT
MAKITA DGA469Z 18V ANGLE GRINDER 115MM BL LXT
Angle grinder Makita
References
makita:
DGA469Z
rubix:
219A5909
ean:
0088381893473
Technical specifications
Cordless
Yes
Product details
Technical specifications
Product details : MAKITA DGA469Z 18V ANGLE GRINDER 115MM BL LXT
Technical specifications
Attributes
Cordless
Yes
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
193.00
excl. VAT
/
Each
£
231.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DEWALT DCG405N-XJ 18V XR BRUSHLESS 125MM ANGLE GRINDER - BARE UNIT
MILWAUKEE 4933493417 M18 FUEL HIGH PERF 125MM BRAKING GRINDER PADDSWTC
DEWALT DCG426N-XJ 18V XR BRUSHLESS 125MM DIE GRINDER - BARE
MAKITA GA4534/2 ANGLE GRINDER 115MM 240V
MAKITA GA050GZ01 XGT B/O 125MM ANGLE GRINDER
MAKITA GA5021/1 ANGLE GRINDER 125MM 110V
DEWALT DWE492K-GB 230MM 2200W LAG ANGLE GRINDER WITH KIT BOX 240V
BOSCH 601388164 GWS7-115/1 115MM 720W ANGLE GRINDER 110V
3M 14281 ELECTRIC ANGLE GRINDER 115 MM VARIABLE SPEED 1900W
MAKITA GA4530R/2 ANGLE GRINDER 115MM 240V
DEWALT DWE490-GB 230MM ANGLE GRINDER 230V
MAKITA GA9020KD/2 ANGLE GRINDER 230MM 240V
MAKITA GA044GZ01 XGT B/O 125MM ANGLE GRINDER
MAKITA DGA452Z 18V ANGLE GRINDER 115MM LXT
BOSCH GWS750/2 115MM 750W ANGLE GRINDER 230V 0601394070