Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Portable power tools
Grinding machine
Angle grinder
MAKITA GA013GZ01 XGT B/O 125MM ANGLE GRINDER
MAKITA GA013GZ01 XGT B/O 125MM ANGLE GRINDER
Angle grinder Makita
References
makita:
GA013GZ01
rubix:
274A3689
ean:
0088381898539
Technical specifications
Cordless
Yes
Product details
Technical specifications
Product details : MAKITA GA013GZ01 XGT B/O 125MM ANGLE GRINDER
40V max. 125 mm. 8 500 min⁻¹. A compact, brushless angle grinder with paddle switch for demanding professional use. The machine features standard electronics, electronic brake, overload protection and AFT-active feedback detection technology.
Technical specifications
Attributes
Cordless
Yes
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
200.00
excl. VAT
/
Each
£
240.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MAKITA GA050GZ01 XGT B/O 125MM ANGLE GRINDER
3M 14253 ELECTRIC ANGLE GRINDER 115 MM 1900W
MAKITA DGA463Z 18V ANGLE GRINDER 115MM BL LXT BARE UNIT ONLY
DEWALT DCG409VSNT-XJ 18V XR VARIABLE SPEED 125MM GRINDER WITH FLEXVOLT
MAKITA GD0800C/2 DIE GRINDER 8MM 240V
MAKITA GS6000/1 STRAIGHT GRINDER 150MM 110V
DEWALT DCG440N-XJ DEWALT 54V GRINDER
DEWALT DCG412M2-GB 18V GRINDER 2 X 4.0AH BATTERIES CHARGER AND KITBOX
BOSCH 06017B1060 X-LOCK GWX 9-115 S (110 V) ANGLE GRINDER 115MM
MAKITA GA022GZ01 XGT B/O 115MM ANGLE GRINDER
MILWAUKEE 4933493417 M18 FUEL HIGH PERF 125MM BRAKING GRINDER PADDSWTC
MAKITA GA9020/2 ANGLE GRINDER 230MM 240V
MILWAUKEE 4933478774 M18 FUEL BRAKING VARI SPD SMALL ANGLE GRINDER GEN
MAKITA GA5021/1 ANGLE GRINDER 125MM 110V
MAKITA GA5040C/2 ANGLE GRINDER 125MM 240V