Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Portable power tools
Grinding machine
Angle grinder
MILWAUKEE 4933478432 M18 ONE-KEY FUEL BRAKING SMALL ANGLE GRINDER 2 X
MILWAUKEE 4933478432 M18 ONE-KEY FUEL BRAKING SMALL ANGLE GRINDER 2 X
Angle grinder Milwaukee
References
milwaukee:
4933478432
rubix:
386A6135
manufacturer :
4933478432
Product details
Technical specifications
Product details : MILWAUKEE 4933478432 M18 ONE-KEY FUEL BRAKING SMALL ANGLE GRINDER 2 X
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
537.90
excl. VAT
/
Each
£
645.48
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MAKITA GA4030R/1 ANGLE GRINDER 100MM 110V
BOSCH 601388164 GWS7-115/1 115MM 720W ANGLE GRINDER 110V
MAKITA GA9040S/1 ANGLE GRINDER 230MM 110V
MILWAUKEE 4933478439 M18 FUEL 125MM BRAKING FLATHEAD SMALL ANGLE GRIND
MAKITA GA9020KD/2 ANGLE GRINDER 230MM 240V
MAKITA DGA463Z 18V ANGLE GRINDER 115MM BL LXT BARE UNIT ONLY
MAKITA GA041GZ01 XGT B/O 125MM ANGLE GRINDER
MILWAUKEE 4933464114 M18 FUEL 230MM BRAKING ANGLE GRINDER PADDLE SWITC
MAKITA GA5021/2 ANGLE GRINDER 125MM 240V
MAKITA GA5030R/2 ANGLE GRINDER 125MM 240V
MAKITA GD0800C/1 DIE GRINDER 8MM 110V
BOSCH GWS18V-7 GWS18V-7 C/W 2 X 18V 4AH BATTS / CHRGER AND CASE
MILWAUKEE 4933478782 M18 FUEL ONE-KEY 230MM BRAKING ANGLE GRINDER PADD
MAKITA GA029GZ01 XGT B/O 125MM ANGLE GRINDER
MILWAUKEE 4933471437 M12 FUEL STRAIGHT DIE GRINDER KIT