References
Makita:GD0810C/1
Rubix:057927

Product details : MAKITA GD0810C/1 DIE GRINDER 8MM 110V
Low speed die grinder. Electronic speed control maintains the correct speed even through load changes. SJS system fitted to motor prevents motor overload for operator safety.
Technical specifications
Attributes
| Disk diameter | 8 mm |
|---|---|
| Rotation speed | 7000 rpm |
| Weight | 1.6 kg |
| Cordless | yes |
| Power | 750 W |
Show UNSPSC/ECL@SS
£ 264.00 excl. VAT
/ Each
£ 316.80 incl. VAT
- Delivery usually within ( 7 ) days
