BOSCH GWS750/1 115MM 750W ANGLE GRINDER 110V 0601394260
Bosch gws750/1 115mm 750w angle grinder 110v
See technical informationReferences
Bosch:GWS 750W (0601394260)
Rubix:2594394
Manufacturer :0601394260


Technical specifications
| Disk diameter | 115 mm |
|---|---|
| Rotation speed | 11000 rpm |
| Weight | 1.8 kg |
Product details : BOSCH GWS750/1 115MM 750W ANGLE GRINDER 110V 0601394260
• 115mm Angle grinder• Rated power Input 750W
• No-Load speed 11,000 rpm
Technical specifications
Attributes
| Disk diameter | 115 mm |
|---|---|
| Rotation speed | 11000 rpm |
| Weight | 1.8 kg |
| Cordless | yes |
| Power | 750 W |
Show UNSPSC/ECL@SS
£ 83.61 excl. VAT
/ Each
£ 100.33 incl. VAT
- Usually arrives within 14 working days