DEWALT DCG409VSNT-XJ 18V XR VARIABLE SPEED 125MM GRINDER WITH FLEXVOLT
Variable speed 125 mm grinder XR 18V ADVANTAGE Brushless
See technical informationReferences
Dewalt:DCG409VSNT-XJ
Rubix:248A0083
EAN:5035048791462

Product details : DEWALT DCG409VSNT-XJ 18V XR VARIABLE SPEED 125MM GRINDER WITH FLEXVOLT
Variable speed 125 mm angle grinder 18 V ADVANTAGE - slide switch - without battery or charger, 2-position side handle, tool-free adjustable protective guard, service spanner, inner/outer flange, TSTAK
Technical specifications
Attributes
| Voltage | 18 V |
|---|---|
| Disk diameter | 125 mm |
| Weight | 1.8 kg |
| Cordless | yes |
Show UNSPSC/ECL@SS
£ 319.04 excl. VAT
/ Each
£ 382.85 incl. VAT
- Delivery usually within ( 7 ) days