• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,406)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,362)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,516)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,528)
  • Welding(1,007)
  • New Products
  • Hand tools(25,127)
  • Portable power tools(1,600)
  • Pneumatic tools(195)
  • Miscellaneous tools(104)
  • Measuring and monitoring(2,426)
  • Special tools(3,226)
See Tools & Metrology
  • Accessories, consumables and spare parts P/T(695)
  • Portable power tools(905)
See Portable power tools
  1. Rubix Categories
  2. Tools & Metrology
  3. Portable power tools
  4. Portable power tools
  5. Grinding machine
  6. Angle grinder
  7. MAKITA GA9040S/2 ANGLE GRINDER 230MM 240V

MAKITA GA9040S/2 ANGLE GRINDER 230MM 240V

Angle grinder

See technical information

References

Makita:GA9040S/2
Rubix:2005144
brand logo
brand logo

Technical specifications

Cordlessyes

Product details : MAKITA GA9040S/2 ANGLE GRINDER 230MM 240V


Technical specifications


Attributes
Cordlessyes
Show UNSPSC/ECL@SS
£ 166.00 excl. VAT
/ Each
£ 199.20 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories

MAKITA GD0800C/1 DIE GRINDER 8MM 110VDRAPER 89521 ANGLE GRINDER STORM FORCEMILWAUKEE 4933464114 M18 FUEL 230MM BRAKING ANGLE GRINDER PADDLE SWITCMILWAUKEE 4933478774 M18 FUEL BRAKING VARI SPD SMALL ANGLE GRINDER GENMAKITA GA005GZ01 XGT B/O 125MM ANGLE GRINDERDEWALT DCG405N-XJ 18V XR BRUSHLESS 125MM ANGLE GRINDER - BARE UNITMAKITA GD0810C/1 DIE GRINDER 8MM 110VDEWALT DCG460NK-XJ 54V XR FLEXVOLT 230MM ANGLE GRINDER - BARE UNIT INDRAPER 56480 DRAPER 750W 115MM ANGLE GRNDRMAKITA GA022GZ01 XGT B/O 115MM ANGLE GRINDERMAKITA GA9020 ANGLE GRINDER 110V 230MMMAKITA GA012GZ01 XGT B/O 115MM ANGLE GRINDERBOSCH GWS7-115/2 115MM 720W ANGLE GRINDER 240VMAKITA GA5030R/2 ANGLE GRINDER 125MM 240VDRAPER EXPERT 56610 230V ANGLE GRINDER 230MM 2600W
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap