MAKITAGA4600/1 110V 115MM ANGLE GRINDER

ANGLE GRINDER

See technical informationSee documents

References

Makita:GA4600/1
Rubix:453A2472
Manufacturer :GA4600/1
EAN:0197050000187
brand logo

Documents

Product details : MAKITAGA4600/1 110V 115MM ANGLE GRINDER


115mm (4 1/2”) diameter Angle Grinder Designed mainly for finishing work of exterior structures including stainless steel handrails, porches, gate doors and more Slide switch Lock-on function Side grip positionable on either side of the tool Compatible with a maximum capacity 115mm grinding wheel, 115mm cut-off wheel, 115mm wire wheel brush, 75mm cup brush diameter, 115mm disc paper diameter, 100mm rubber pad diameter, 115mm abrasive grinding wheel, 7.2mm maximum abrasive wheel thickness and 115mm diamond wheel diameter 28mm maximum cutting depth 115mm (4 1/2”) diameter, 22.23mm bore, M14x2.0 thread Supplied with 2.5 metre power supply cord 110V machine fitted with a yellow 110V 3 pin plug

Technical specifications


Attributes
£ 103.87 excl. VAT
/ Each
£ 124.64 incl. VAT
  • Delivery usually within ( 7 ) days