References
Draper:56488
Rubix:382A4417
Manufacturer :56488
EAN:5010559564880


Technical specifications
| Voltage | 230 V |
|---|---|
| Disk diameter | 115 mm |
| Rotation speed | 11000 rpm |
Product details : DRAPER 56488 DRAPER 950W 115MM ANGLE GRNDR
Spindle lock, Two position side handle, Adjustable guard, Supplied with side handle, hex key, disc changing spanner and 2m cable with BS plug
Technical specifications
Attributes
| Voltage | 230 V |
|---|---|
| Disk diameter | 115 mm |
| Rotation speed | 11000 rpm |
| Weight | 2 kg |
| Cordless | no |
| Type | angle grinder |
| Model | ag950/115d |
| No-load speed | 11000 rpm |
| Power | 950 W |
Show UNSPSC/ECL@SS
£ 48.97 excl. VAT
/ Each
£ 58.76 incl. VAT
- Delivery usually within ( 7 ) days