DEWALT DCG405P2 18V XR BRUSHLESS ANGLE GRINDER 125MM 2x5.0Ah Batteries
Brushless Angle Grinder Kit
See technical informationReferences
Dewalt:DCG405P2-GB
Rubix:80379015
EAN:5035048665510

Product details : DEWALT DCG405P2 18V XR BRUSHLESS ANGLE GRINDER 125MM 2x5.0Ah Batteries
Strengths
Electronic brake stops the wheel quickly when the trigger is released
Electronic clutch reduces the kick back reaction in the event of a pinch or stall
Mesh covers restricts dust being sucked through the motor
Rubber overmould provides enhanced grip and comfort
Two position side handle offers greater comfort and control
Electronic clutch reduces the kick back reaction in the event of a pinch or stall
Mesh covers restricts dust being sucked through the motor
Rubber overmould provides enhanced grip and comfort
Two position side handle offers greater comfort and control
Technical specifications
Attributes
| Voltage | 18 V |
|---|---|
| Disk diameter | 125 mm |
| Rotation speed | 9000 rpm |
| Weight | 1.75 kg |
| Cordless | yes |
| No-load speed | 9000 rpm |
Show UNSPSC/ECL@SS
£ 370.41 excl. VAT
/ Each
£ 444.49 incl. VAT
- In stock: Next day delivery