References
Draper:56457
Rubix:382A4413
Manufacturer :56457
EAN:5010559564576


Technical specifications
| Voltage | 230 V |
|---|---|
| Disk diameter | 115 mm |
| Rotation speed | 11000 rpm |
Product details : DRAPER 56457 SF 650W 115MM ANGLE GRINDER
Spindle lock, Two position side handle, Adjustable guard, Supplied with side handle, hex key, disc changing spanner and 2m cable with BS plug
Technical specifications
Attributes
| Voltage | 230 V |
|---|---|
| Disk diameter | 115 mm |
| Rotation speed | 11000 rpm |
| Weight | 1.8 kg |
| Cordless | no |
| Type | angle grinder |
| Model | ag650_115sf |
| No-load speed | 11000 rpm |
| Power | 650 W |
Show UNSPSC/ECL@SS
£ 26.25 excl. VAT
/ Each
£ 31.50 incl. VAT
- Delivery usually within ( 7 ) days