MAKITA DGA504Z 18V ANGLE GRINDER 125MM LXT
Grinder Ø 125 mm 18 V Li-Ion (Machine only)
See technical informationReferences
Makita:DGA504Z
Rubix:2577185
EAN:0088381683920

Product details : MAKITA DGA504Z 18V ANGLE GRINDER 125MM LXT
Grinder Ø 125 mm 18 V Li-Ion (Machine only) - Carbon-free motor: Powerful, Efficient, Compact and Light
- Automatic speed control
- XPT technology limiting water and dust infiltration
- Electronic overload protection and with anti-restart
- Slim machine body for comfortable handling
- Automatic speed control
- XPT technology limiting water and dust infiltration
- Electronic overload protection and with anti-restart
- Slim machine body for comfortable handling
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 362x140x145 mm |
|---|---|
| Logistic Weight | 2500 g |
| Voltage | 18 V |
| Disk diameter | 125 mm |
| Rotation speed | 8500 rpm |
| Weight | 2.5 kg |
| Cordless | yes |
| Model | dga504z |
Show UNSPSC/ECL@SS
£ 131.11 excl. VAT
/ Each
£ 157.33 incl. VAT
- Delivery usually within ( 7 ) days
