Angular contact ball bearing 32-2RS
Inner diameter | 80 mm |
---|---|
Outer diameter | 140 mm |
Width | 44.4 mm |
Logistic Weight | 2600 g |
---|---|
Inner diameter | 80 mm |
Outer diameter | 140 mm |
Width | 44.4 mm |
Bearing Clearance | CN |
Series | 32..-2RS |
Material | Steel |
Sealing | Two rubber seals |
Usually arrives within 14 working days