Angular contact ball bearing SKF 3313 DNRCBM, Outer diameter: 140 mm | Inner diameter: 65 mm | Width: 58.7 mm
Angular Contact Ball Bearing
See technical informationReferences
SKF:3313 DNRCBM
Rubix:106A0901
Manufacturer :102812
EAN:7316571251981



Product details : SKF DBL ROW A/C BRG 3313 DNRCBM
Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads.The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.
Strengths
- High-speed capability
- Accommodate relatively high radial loads, high axial loads in both directions and tilting moments
- Suitable where a stiff bearing arrangement is required
- Require less axial space than equivalent pair of single row angular contact ball bearings
- Accommodate relatively high radial loads, high axial loads in both directions and tilting moments
- Suitable where a stiff bearing arrangement is required
- Require less axial space than equivalent pair of single row angular contact ball bearings
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 58,7x149,7x149,7 mm |
|---|---|
| Logistic Weight | 4237,6 g |
| Inner diameter | 65 mm |
| Outer diameter | 140 mm |
| Width | 58.7 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 33d |
| Material | bearing steel |
| Cage | brass |
| Reference speed | 5300 rpm |
| Limit speed | 4500 rpm |
| Basic static load, radial - C0r | 122000 N |
| Basic dynamic load, radial - Cr | 138000 N |
Show UNSPSC/ECL@SS
£ 824.89 excl. VAT
/ Each
£ 989.87 incl. VAT
- In stock: Next day delivery
