Angular contact ball bearing FAG 3307-BD-XL-2HRS-TVH, Outer diameter: 80 mm | Inner diameter: 35 mm | Width: 34.9 mm
Angular contact ball bearing
See technical informationReferences
Superseded Ref:3307-2RS
FAG:3307-BD-XL-2HRS-TVH
Rubix:158A9486
Manufacturer :0638742290000
EAN:4012802478143

Product details : FAG 3307-BD-XL-2HRS-TVH DOUBLE ROW ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 33..-BD-XL-2HRS-TVH, double row, X-life, seals, plastic cage
Technical specifications
Attributes
| Logistic Weight | 717 g |
|---|---|
| Inner diameter | 35 mm |
| Outer diameter | 80 mm |
| Width | 34.9 mm |
| Bearing Clearance | cn |
| Sealing | two rubber seals |
| Series | 33..-bd-xl-2hrs-tvh |
| Cage | polyamide |
| Limit speed | 6800 rpm |
| Basic static load, radial - C0r | 36500 N |
| Basic dynamic load, radial - Cr | 55000 N |
Show UNSPSC/ECL@SS
£ 60.22 excl. VAT
/ Each
£ 72.26 incl. VAT
- Delivery usually within ( 7 ) days
