Angular contact ball bearing FAG 3308-BD-XL-2Z-TVH-C3, Outer diameter: 90 mm | Inner diameter: 40 mm | Width: 36.5 mm
Angular contact ball bearing
See technical informationReferences
FAG:3308-BD-XL-2Z-TVH-C3
Rubix:158A8816
Manufacturer :0620087570030
EAN:4064328124332

Product details : FAG 3308-BD-XL-2Z-TVH-C3 DOUBLE ROW ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 33..-BD-XL-2Z-TVH, double row, X-life, shields, plastic cage
Technical specifications
Attributes
| Logistic Weight | 967 g |
|---|---|
| Inner diameter | 40 mm |
| Outer diameter | 90 mm |
| Width | 36.5 mm |
| Bearing Clearance | c3 |
| Sealing | two metal shields |
| Series | 33..-bd-xl-2z-tvh |
| Material | steel |
| Cage | polyamide |
| Reference speed | 7000 rpm |
| Limit speed | 6000 rpm |
| Basic static load, radial - C0r | 48500 N |
| Basic dynamic load, radial - Cr | 67000 N |
Show UNSPSC/ECL@SS
£ 72.95 excl. VAT
/ Each
£ 87.54 incl. VAT
- Delivery usually within ( 7 ) days
