Angular contact ball bearing SKF 7309 BEGAM, Outer diameter: 100 mm | Inner diameter: 45 mm | Width: 25 mm

Angular Contact Ball Bearing

See technical information

References

SKF:7309 BEGAM
Rubix:100A2960
Manufacturer :46012
EAN:7316577610546
brand logo

Technical specifications

Inner diameter45 mm
Outer diameter100 mm
Width25 mm
See all Specifications

Product details : SKF ANGULAR CONTACT BEARING 7309BEGAM


Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads. The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.

Strengths

- High-speed capability
- Accommodate relatively high radial loads and large unilateral axial loads

Technical specifications


Attributes
Logistic Weight898 g
Inner diameter45 mm
Outer diameter100 mm
Width25 mm
Bearing Clearancecn
Sealingopen
Series73be
Materialbearing steel
Cagebrass
Reference speed8000 rpm
Limit speed8500 rpm
Basic static load, radial - C0r37500 N
Basic dynamic load, radial - Cr55900 N
£ 176.56 excl. VAT
/ Each
£ 211.87 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories