Angular contact ball bearing FAG 3209-BD-XL, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 30.2 mm

Angular contact ball bearing

See technical information

References

FAG:3209-BD-XL
Rubix:274A9666
Manufacturer :0709376640000
EAN:4064328179417
brand logo

Technical specifications

Inner diameter45 mm
Outer diameter85 mm
Width30.2 mm
See all Specifications

Product details : FAG 3209-BD-XL ANGULAR CONTACT BALL BEARING


Angular contact ball bearing 32..-BD-XL, double row, X-life, steel sheet metal cage

Technical specifications


Attributes
Logistic Weight622 g
Inner diameter45 mm
Outer diameter85 mm
Width30.2 mm
Bearing Clearancecn
Sealingopen
Series32..-bd-xl
Reference speed8400 rpm
Limit speed8300 rpm
Basic static load, radial - C0r39000 N
Basic dynamic load, radial - Cr50000 N
£ 50.74 excl. VAT
/ Each
£ 60.89 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories