Angular contact ball bearing RHP 3310B-2RSNRTN, Outer diameter: 110 mm | Inner diameter: 50 mm | Width: 44.4 mm
Dble row ang bearing
See technical informationReferences
RHP:3310B-2RSNRTN
Rubix:152A8249
Manufacturer :3310B-2RSNRTN R

Product details : RHP DBLE ROW ANG BEARING 3310B2RSNRTNH:RHP
Technical specifications
Attributes
| Logistic Weight | 1765 g |
|---|---|
| Inner diameter | 50 mm |
| Outer diameter | 110 mm |
| Width | 44.4 mm |
| Bearing Clearance | cn |
| Sealing | one rubber seal |
Show UNSPSC/ECL@SS
£ 146.97 excl. VAT
/ Each
£ 176.36 incl. VAT
- Usually arrives within 14 working days
