Angular contact ball bearing FAG 3215-B-2Z-TVH, Outer diameter: 130 mm | Inner diameter: 75 mm | Width: 41.3 mm
Angular contact ball bearing
See technical informationSee documentsReferences
Superseded Ref:3215-2Z
FAG:3215-B-2Z-TVH
Rubix:263A4223
Manufacturer :0392523020000
EAN:4064327116178

Documents
Product details : FAG 3215-B-2Z-TVH ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 32..-B-2Z-TVH, double row, shields, plastic cage
Technical specifications
Attributes
| Inner diameter | 75 mm |
|---|---|
| Outer diameter | 130 mm |
| Width | 41.3 mm |
| Bearing Clearance | cn |
| Sealing | two metal shields |
| Series | 3215 |
| Material | glass fiber reinforced polyamide (cage) |
| Cage | plastic |
| Reference speed | 5300 rpm |
| Limit speed | 3900 rpm |
| Angle | 25 ° |
| Basic static load, radial - C0r | 85000 N |
| Basic dynamic load, radial - Cr | 88000 N |
Show UNSPSC/ECL@SS
£ 132.53 excl. VAT
/ Each
£ 159.04 incl. VAT
- Delivery usually within ( 7 ) days
