Angular Contact Ball Bearing
Inner diameter | 95 mm |
---|---|
Outer diameter | 200 mm |
Width | 45 mm |
Logistics dimensions (L x W x H) | 45x200x200 mm |
---|---|
Logistic Weight | 7168,6 g |
Inner diameter | 95 mm |
Outer diameter | 200 mm |
Width | 45 mm |
Bearing Clearance | cn |
Series | qj3 |
Material | bearing steel |
Cage | brass |
Reference speed | 4300 rpm |
Limit speed | 6000 rpm |
Basic static load, radial - C0r | 340 N |
Basic dynamic load, radial - Cr | 305 N |
Sealing | open |
Usually arrives within 14 working days