Four-point contact ball bearing SKF QJ 322 N2MA, Outer diameter: 240 mm | Inner diameter: 110 mm | Width: 50 mm

Angular Contact Ball Bearing

See technical information

References

SKF:QJ 322 N2MA
Rubix:105A6018
Manufacturer :18283
EAN:7316577109705
brand logo

Technical specifications

Inner diameter110 mm
Outer diameter240 mm
Width50 mm
See all Specifications

Product details : SKF DUPLEX BALL BEARING QJ 322 N2MA


Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads.The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.

Strengths

- High-speed capability
- Accommodate high axial loads in both directions and small radial loads
- Require considerably less axial space than double row angular contact ball bearings

Technical specifications


Attributes
Logistics dimensions (L x W x H)50x240x240 mm
Logistic Weight11680 g
Inner diameter110 mm
Outer diameter240 mm
Width50 mm
Bearing Clearancecn
Sealingopen
Materialbearing steel
Cagebrass
Reference speed3600 rpm
Basic dynamic load, radial - Cr390 N
Basic static load, radial - C0r480 N
£ 1,542.82 excl. VAT
/ Each
£ 1,851.38 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories