Four-point contact ball bearing SKF QJ 334 N2MA, Outer diameter: 360 mm | Inner diameter: 170 mm | Width: 72 mm
Angular Contact Ball Bearing
See technical informationReferences
SKF:QJ 334 N2MA
Rubix:201A7515
Manufacturer :18302
EAN:7316577296160

Product details : SKF QJ334-N2-MA DUPLEX BALL BEARING
Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads.The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.
Strengths
- High-speed capability
- Accommodate high axial loads in both directions and small radial loads
- Require considerably less axial space than double row angular contact ball bearings
- Accommodate high axial loads in both directions and small radial loads
- Require considerably less axial space than double row angular contact ball bearings
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 72x360x360 mm |
|---|---|
| Logistic Weight | 38090 g |
| Inner diameter | 170 mm |
| Outer diameter | 360 mm |
| Width | 72 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | bearing steel |
| Cage | brass |
| Reference speed | 2200 rpm |
| Basic dynamic load, radial - Cr | 655000 N |
| Basic static load, radial - C0r | 1040000 N |
Show UNSPSC/ECL@SS
£ 2,707.46 excl. VAT
/ Each
£ 3,248.95 incl. VAT
- Usually arrives within 14 working days
