Angular Contact Ball Bearing
Inner diameter | 100 mm |
---|---|
Outer diameter | 215 mm |
Width | 47 mm |
Logistics dimensions (L x W x H) | 47x215x215 mm |
---|---|
Logistic Weight | 8711 g |
Inner diameter | 100 mm |
Outer diameter | 215 mm |
Width | 47 mm |
Bearing Clearance | CN |
Series | QJ3 |
Material | Bearing steel |
Cage | Brass |
Reference speed | 4000 rpm |
Limit speed | 5600 rpm |
Basic static load, radial - C0r | 400 N |
Basic dynamic load, radial - Cr | 345 N |
Sealing | Open |
Usually arrives within 14 working days