Four-point contact ball bearing FAG QJ205-XL-MPA, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 15 mm
Four-point contact bearing
See technical informationReferences
FAG:QJ205-XL-MPA
Rubix:158A1115
Manufacturer :0192601480000
EAN:4012801315456

Product details : FAG BALL BEARING QJ205-XL-MPA
Four point contact bearing QJ2..-XL-MPA, X-life, solid brass cage
Technical specifications
Attributes
| Logistic Weight | 171 g |
|---|---|
| Inner diameter | 25 mm |
| Outer diameter | 52 mm |
| Width | 15 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | brass |
| Reference speed | 12300 rpm |
| Basic dynamic load, radial - Cr | 26000 N |
| Basic static load, radial - C0r | 18800 N |
Show UNSPSC/ECL@SS
£ 51.20 excl. VAT
/ Each
£ 61.44 incl. VAT
- In stock: Next day delivery
