Angular Contact Ball Bearing
Inner diameter | 30 mm |
---|---|
Outer diameter | 62 mm |
Width | 16 mm |
Logistics dimensions (L x W x H) | 16x62x62 mm |
---|---|
Logistic Weight | 250 g |
Inner diameter | 30 mm |
Outer diameter | 62 mm |
Width | 16 mm |
Bearing Clearance | c2 |
Series | qj2 |
Material | bearing steel |
Cage | brass |
Reference speed | 14000 rpm |
Limit speed | 19000 rpm |
Basic static load, radial - C0r | 30500 N |
Basic dynamic load, radial - Cr | 37500 N |
Sealing | open |
Usually arrives within 14 working days