Four-point contact ball bearing SKF QJ 203 N2MA/C2L, Outer diameter: 40 mm | Inner diameter: 17 mm | Width: 12 mm
Angular Contact Ball Bearing
See technical informationReferences
SKF:QJ 203 N2MA/C2L
Rubix:105A6306
Manufacturer :18043
EAN:7316570248173

Product details : SKF DUPLEX BALL BEARING QJ 203 N2MA/C2L
Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads.
The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.
Strengths
- High-speed capability
- Accommodate high axial loads in both directions and small radial loads
- Require considerably less axial space than double row angular contact ball bearings
- Accommodate high axial loads in both directions and small radial loads
- Require considerably less axial space than double row angular contact ball bearings
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 12x40x40 mm |
|---|---|
| Logistic Weight | 79,4 g |
| Inner diameter | 17 mm |
| Outer diameter | 40 mm |
| Width | 12 mm |
| Bearing Clearance | c2 |
| Sealing | open |
| Material | bearing steel |
| Cage | brass |
| Reference speed | 22000 rpm |
| Basic dynamic load, radial - Cr | 17 N |
| Basic static load, radial - C0r | 11.4 N |
Show UNSPSC/ECL@SS
£ 189.07 excl. VAT
/ Each
£ 226.88 incl. VAT
- Delivery usually within ( 3 ) days
