Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Angular contact ball bearing
TIMKEN 5308WG C1 DOUBLE ROW ANGULAR CONTACT BALL BEARING
Angular contact ball bearing Timken 5308 WGC1, Outer diameter: 90 mm | Inner diameter: 40 mm | Width: 36.5 mm
Angular contact ball bearing Timken
References
timken:
5308 WGC1
rubix:
396A2945
ean:
0087796043824
Technical specifications
Inner diameter
40
mm
Outer diameter
90
mm
Width
36.5
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN 5308WG C1 DOUBLE ROW ANGULAR CONTACT BALL BEARING
Technical specifications
Attributes
Inner diameter
40
mm
Outer diameter
90
mm
Width
36.5
mm
Bearing Clearance
C1
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
164.72
excl. VAT
/
Each
£
197.66
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Angular contact ball bearing INA 3804-2Z, Outer diameter: 32 mm | Inner diameter: 20 mm | Width: 10 mm
Angular contact ball bearing NTN 7322, Outer diameter: 240 mm | Inner diameter: 110 mm | Width: 50 mm
Angular contact ball bearing NSK 3304J, Outer diameter: 52 mm | Inner diameter: 20 mm | Width: 22.2 mm
Angular contact ball bearing FAG 7309-B-XL-MP, Outer diameter: 100 mm | Inner diameter: 45 mm | Width: 25 mm
Angular contact ball bearing NTN 7312, Outer diameter: 130 mm | Inner diameter: 60 mm | Width: 31 mm
Angular contact ball bearing FAG 3305-BD-XL, Outer diameter: 62 mm | Inner diameter: 25 mm | Width: 25.4 mm
Angular contact ball bearing Timken 7304 WN, Outer diameter: 52 mm | Inner diameter: 20 mm | Width: 15 mm
Angular contact ball bearing Timken 7214 WN, Outer diameter: 125 mm | Inner diameter: 70 mm | Width: 24 mm
Angular contact ball bearing NTN 3214SC3
Angular contact ball bearing NTN 5211SCLLD/2AS, Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 33.3 mm
Angular contact ball bearing NSK 7218BW, Outer diameter: 160 mm | Inner diameter: 90 mm | Width: 30 mm
Precision / Spindle bearing SKF 7010 CE/HCP4ADGA, Inner diameter: 50 mm | Outer diameter: 80 mm | Width: 16 mm
Precision / Spindle bearing SKF 7008 ACD/P4A, Inner diameter: 40 mm | Outer diameter: 68 mm | Width: 15 mm
Angular contact ball bearing NSK 3310BTNC3, Outer diameter: 110 mm | Inner diameter: 50 mm | Width: 44.4 mm
Precision / Spindle bearing SKF 71913 ACDGA/P4A, Inner diameter: 65 mm | Outer diameter: 90 mm | Width: 13 mm