References
Spartex:UK-RP010001
Rubix:239A9515
Product details : SPARTEX RP010001 WORKZONE MAT 0.9M X 1.5M BLACK
Provide standing relief to all workers with this economical anti-fatigue mat.
Raised circular surface provides effective slip resistance.
Open drainage holes capture spilt liquids, swarf or other debris to help prevent slips.
Moulded ramped edges to reduce the risk of trips and allow wheeled access.
Made from hardwearing rubber for durability.
Slip tested to DIN 51130.
SPARTEX-RP010001 Spartex Workzone Mat 0.9m x 1.5m Black
Strengths
Banish cold hard concrete floors with our entry level rubber anti-fatigue mat
Technical specifications
Attributes
| Width | 900 mm |
|---|---|
| Colour | black |
| Length | 1500 mm |
Show UNSPSC/ECL@SS
£ 33.22 excl. VAT
/ Each
£ 39.86 incl. VAT
- In stock: Next day delivery

