Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Cutter
Shears
BAHCO MA421 SNIPS STRAIGHT CUT 250MM
BAHCO MA421 SNIPS STRAIGHT CUT 250MM
Shears Bahco
References
bahco:
MA421
rubix:
80394086
ean:
7314150167616
Product details
Technical specifications
Product details : BAHCO MA421 SNIPS STRAIGHT CUT 250MM
Technical specifications
Attributes
Logistic Weight
420
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
24.86
excl. VAT
/
Each
£
29.83
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
WISS METALMASTER AVIATION SNIPS M1R
BAHCO MA225L METAL SHEAR
THOMAS WILKINSON 8 G/PURPOSE COMPOSITE SHEAR 2 CUT
STANLEY 2-14-566 MAX STEEL AVIATION SNIP LONG CUT
FACOM 980 - UNIVERSAL SCISSORS
SANDVIK BAHCO 2744 SNIPS
FACOM SHEAR 883.32
THOMAS WILKINSON KEVLAR/ARAMID FIBRE SHEARS 8 INCH
FACOM SHEAR 985.ST
STANLEY 2-14-556 250MM STRAIGHT PATT SNIP MAX STEEL
WISS METALMASTER AVIATION SNIPS M2R
STANLEY FMHT73755-0 FATMAX ERGO AVIATION SNIP - LEFT CUT 250MM
FACOM SHEAR 882A.65
KNIPEX 9435215EAN MITRE SHEARS FOR PLASTIC AND RUBBER SECT 215MM
BAHCO MA401 LEFT CUT AVIATION SHEAR WITH INCREASED POWER BY LEVER ACTI