WISS METALMASTER AVIATION SNIPS M2R


Compound Action Straight and Right Cut Aviation Snip

References
crescent wiss:M2R
rubix:212812
ean:0037103580184
brand logo
brand logo
Technical specifications
Cutting capacity1.22 mm
Length248 mm

Product details : WISS METALMASTER AVIATION SNIPS M2R


Crescent wiss® has taken the aviation snip to the next level with the advanced metalmaster® aviation snips. The precision-cast molybdenum blades have CNC -ground serrations which allow for more uniform serrations that provide a cleaner cut every time. They feature extended pivot bolt life due to the superior free-float design. The spring-action design allows for fast, effortless feed. The all-new latch design provides ergonomic single-handed operation for left or right handed users. New extended non-slip handle grips give users better control while cutting.

Strengths

Cuts right from tight curves to straight with green handles for quick identification
Precision cast molybdenum blades with CNC-ground edges and serrations for cutting low carbon, cold-rolled 18 gauge steel
Blade serrations spread cutting force across jaws improving cut quality and tool life
Superior design prevents tears at end of cuts by controlling blade bypass and minimizes folding and burrs
Ergonomic, single-handed latch operation for left or right handed use
Free float design on the pivot bolt provides longer life
Spring-action for fast, effortless feed
Handles have built-in stops providing consistent operation and blade opening
Ergonomic, single material non-slip handle grips provide excellent control and easy cleaning with built-in hang hole for convenient storage

Technical specifications


Attributes
Cutting capacity1.22 mm
Length248 mm
Show UNSPSC/ECL@SS
£ 18.56 excl. VAT
/ Each
£ 22.27 incl. VAT
  • Usually arrives within 14 working days