Tapered roller bearing Timken 32040X, Outer diameter: 310 mm | Inner diameter: 200 mm | Width: 53 mm


Tapered Roller Bearing

References
timken:32040X
rubix:105A9997
manufacturer :100038782
ean:0053893978833
brand logo
brand logo
Technical specifications
Inner diameter200 mm
Outer diameter310 mm
Width53 mm
See all Specifications

Product details : TIMKEN 32040XM-90KM1 TAPERED ROLLER BEARING


Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.

Strengths

Single cone and cup. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available

Applications

Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels

Technical specifications


Attributes
Logistics dimensions (L x W x H)70x310x310 mm
Logistic Weight19058 g
Packaged dimensions (D x W x H)76,2x330,2x330,2 mm
Package weight19057,7 g
Inner diameter200 mm
Outer diameter310 mm
Width53 mm
Bearing Clearancecn
Show UNSPSC/ECL@SS
£ 733.06 excl. VAT
/ Each
£ 879.67 incl. VAT
  • Usually arrives within 14 working days