FACOM ATP1X100 PRO-TWIST SCREWDRIVER PHILLIPS 1 X 100 MM
Protwist screwdriver
See technical informationReferences
Facom:ATP1X100
Rubix:210A6886
EAN:3662424096426

Product details : FACOM ATP1X100 PRO-TWIST SCREWDRIVER PHILLIPS 1 X 100 MM
Extra long blade up to 400 mm for difficult and remote access.
Online heat treatment: + 100% of life and + 100% of resistance.
Material of the neck: Soft Grip for comfort and always resistant to chemicals.
"Tricoating" treatment of the blade (ZincNickelChrome): 4 times more resistance to corrosion.
Optimized ergonomics of the handle: + 10% of torque.
Laser marking: for a better resistance to wear.
Digitally controlled fingerprinting: better screw adaptation by increasing torque transfer and reducing wear.
Online heat treatment: + 100% of life and + 100% of resistance.
Material of the neck: Soft Grip for comfort and always resistant to chemicals.
"Tricoating" treatment of the blade (ZincNickelChrome): 4 times more resistance to corrosion.
Optimized ergonomics of the handle: + 10% of torque.
Laser marking: for a better resistance to wear.
Digitally controlled fingerprinting: better screw adaptation by increasing torque transfer and reducing wear.
Technical specifications
Attributes
| Imprint | phillips (ph) |
|---|---|
| Imprint size | ph1 |
| Blade length | 100 mm |
| Length | 209 mm |
Show UNSPSC/ECL@SS
£ 8.16 excl. VAT
/ Each
£ 9.79 incl. VAT
- In stock: Next day delivery
