WERA 018268 932A CHISELDRIVER 1.6/9.0/150 K'FORM+
Slotted Heavy Duty Chiseldrivers
See technical informationSee documentsReferences
Wera:05018268001
Rubix:2517752
EAN:4013288018045



Documents
Product details : WERA 018268 932A CHISELDRIVER 1.6/9.0/150 K'FORM+
A combination of special impact insert in contact with specially hardened "bit material" blades allows regular use as a chisel, whilst maintaining full functionality as a screwdriver. Vibration free & seriously long lasting. The original & best.
Strengths
Smooth hard zones for high speed turning, soft grip zones for high torque transfer
Multi-component kraftform handle for fast ergonomic screwdriving
The wera black point tip offers an exact fit optimum corrosion protection
Multi-component kraftform handle for fast ergonomic screwdriving
The wera black point tip offers an exact fit optimum corrosion protection
Technical specifications
Attributes
| Imprint | flat |
|---|---|
| Imprint size | 1,6x9 mm |
| Blade length | 150 mm |
| Length | 262 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 15.18 excl. VAT
/ Each
£ 18.22 incl. VAT
- In stock: Next day delivery