References
Bahco:BE-7809
Rubix:1202651
EAN:7314151838959

Product details : BAHCO BE-7809 NUT DRIVER ERGO
Socket screwdrivers, developed according to the scientific RGO process. Handle: Three component handle for maximum user comfort and power transmission. Indelible colour code on both ends of the handle for easy selection of the right screwdriver. Shaft: With deep bore for protruding bolts. High-alloy quality steel. Chromed and completely hardened.
Technical specifications
Attributes
| Logistic Weight | 170 g |
|---|---|
| Imprint | hex / allen |
| Imprint size | 9 mm |
| Blade length | 125 mm |
| Length | 247 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 19.31 excl. VAT
/ Each
£ 23.17 incl. VAT
- Delivery usually within ( 14 ) days
