FACOM 2.0MM MICROTECH DRIVER AEF.2X35
AEF - Micro-Tech® screwdriver for slotted screws
See technical informationReferences
Facom:AEF.2X35
Rubix:88405706
EAN:3148510048864



Product details : FACOM 2.0MM MICROTECH DRIVER AEF.2X35
AEF - Micro-Tech® screwdriver for slotted screws
- Swivel head.
- Finish: chrome-plated blade, burnished tip.
- Swivel head.
- Finish: chrome-plated blade, burnished tip.
Technical specifications
Attributes
| Logistic Weight | 11 g |
|---|---|
| Packaged dimensions (D x W x H) | 120x20x20 mm |
| Package weight | 11 g |
| Imprint | flat |
| Imprint size | 2 |
| Blade length | 117 mm |
| Length | 117 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 5.19 excl. VAT
/ Each
£ 6.23 incl. VAT
- Delivery usually within ( 14 ) days
