ARB - ISORYL screwdriver for slotted-head screws - short blade
Imprint | Flat |
---|---|
Imprint size | 6,5 mm |
Blade length | 40 mm |
Logistic Weight | 43 g |
---|---|
Packaged dimensions (D x W x H) | 95x25x25 mm |
Package weight | 43 g |
Imprint | Flat |
Imprint size | 6,5 mm |
Blade length | 40 mm |
Length | 90 mm |
Finishing | Chromed |
Diameter | 29 mm |
Weight | 42 g |
Usually arrives within 14 working days