GEDORE 2161 PZ 2 SCREWDRIVER


Screwdriver PZ - 2161

References
gedore:2161 PZ 2
rubix:399A5572
manufacturer :1550616
ean:4010886816288
brand logo
brand logo
Technical specifications
ImprintPhillips
Imprint size2
Blade length25 mm
See all Specifications

Product details : GEDORE 2161 PZ 2 SCREWDRIVER


Screwdriver Stubby PZ 2 Acc. to DIN ISO 8764, tip acc. to DIN ISO 8764-1 PZ For confined spaces 3-component handles Power-Grip3 with hanging hole Ergonomic handle design enables precise and fatigue-free working Positive-fit joint of handle and blade for optimum transmission of force Type of drive marked at end of the handle Blade from GEDORE molybdenum-vanadium-Plus tempered steel

Technical specifications


Attributes
Logistic Weight37 g
ImprintPhillips
Imprint size2
Blade length25 mm
Length81 mm
FinishingTempered
Weight37 g
Show UNSPSC/ECL@SS
£ 6.90 excl. VAT
/ Each
£ 8.28 incl. VAT
  • Usually arrives within 14 working days