References
Facom:K.140A
Rubix:1239064
EAN:3148510307459



Product details : FACOM HANDLE K.140A
Articulated handle 3/4"
-180 ° articulation.
-A spring brakes the joint in any position.
- d [mm]: 40. d1 [mm]: 20. H [mm]: 70. H1 [mm]: 46. L [mm]: 125. [g]: 760.
-180 ° articulation.
-A spring brakes the joint in any position.
- d [mm]: 40. d1 [mm]: 20. H [mm]: 70. H1 [mm]: 46. L [mm]: 125. [g]: 760.
Strengths
Use with pins Ref. K.125 or K.126. • Allows the nuts to be operated in all angular positions at 180 °.
Applications
Allows the nuts to be manoeuvred in all angular positions over 180 °.
Technical specifications
Attributes
| Logistic Weight | 776 g |
|---|---|
| Packaged dimensions (D x W x H) | 130x45x45 mm |
| Package weight | 776 g |
| Square drive adapter | 3/4 '' |
| Length | 125 mm |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 82.41 excl. VAT
/ Each
£ 98.89 incl. VAT
- Delivery usually within ( 14 ) days
