Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Ratchet handle
FACOM J.120A 3/8 SLIDING TEE HANDLE
FACOM J.120A 3/8 SLIDING TEE HANDLE
3/8" Sliding Handle
References
facom:
J.120A
rubix:
80369561
ean:
3148516619334
Technical specifications
Square drive adapter
3/8
''
Length
200
mm
See all Specifications
Product details
Technical specifications
Product details : FACOM J.120A 3/8 SLIDING TEE HANDLE
3/8" sliding handle.
-Presentation: Bright chrome. Standard: NF ISO 3315, ISO 3315, DIN 3122, ASME B 107.10
Strengths
A brake housed in the handle head keeps the sliding rod which can make a T-or L-wrench.
Technical specifications
Attributes
Logistic Weight
220
g
Packaged dimensions (D x W x H)
200
x
34
x
20
mm
Package weight
216
g
Square drive adapter
3/8
''
Length
200
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.36
excl. VAT
/
Each
£
20.83
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
TORQUE WRENCH 18200001
STAHLWILLE 96150717 3/4 SLIDING HEAD WITH BAR HANDLE
GEDORE 2 AR 0 460MM EXTENSION
ROEBUCK 880160 3/8IN DRIVE SWIVEL HANDLE
GEDORE L HANDLE 3/8DR 3081
BRITOOL EXPERT 1/2 INCH SLIDING TEE
ROEBUCK 3/8 DRIVE SWIVEL HANDLE 248687EU
GEDORE SWIVEL HANDLE 1997
GEDORE SLIDING T BAR 1/2DR 1987
BRITOOL EXPERT SLIDING T-HANDLE 1/4 INCH
FACOM HANDLE HINGED WITH METAL GRIP 3/8 INCH DRIVE J.145
GEDORE SWIVELHANDLE 3/4DR 3296
BRITOOL EXPERT SWIVEL HANDLE 3/4 INCH
ROEBUCK 880199 1/2IN DRIVE SWIVEL HANDLE 380MM
BRITOOL EXPERT 1 INCH T HANDLE