Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Ratchet handle
FACOM HINGED HANDLE J.140A
FACOM HINGED HANDLE J.140A
J.140A Hinged Bar
References
facom:
J.140A
rubix:
1238831
ean:
3148516618115
Technical specifications
Square drive adapter
3/8
''
Length
260
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FACOM HINGED HANDLE J.140A
A 3//8" square drive hinged handle with stiffened joint and a chrome finish.
Technical specifications
Attributes
Logistic Weight
228
g
Packaged dimensions (D x W x H)
260
x
25
x
25
mm
Package weight
232
g
Square drive adapter
3/8
''
Length
260
mm
Finishing
Chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
42.49
excl. VAT
/
Each
£
50.99
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ROEBUCK 880160 3/8IN DRIVE SWIVEL HANDLE
GEDORE 2098 DRIVING HANDLE 1/4
BAHCO 6954-5 1/4 SQ DRIVE HANDLE
FACOM J.120A 3/8 SLIDING TEE HANDLE
GEDORE 6208580 26D 6 TOMMY BAR
ROEBUCK 880152 3/8IN DRIVE T HANDLE BAR
BRITOOL EXPERT SWIVEL HANDLE 1/2 INCH SQUARE DRIVE 460MM
MILWAUKEE 4932471867 1/2 DRIVE BREAKER BAR 24
SNA 8157-15 BAHCO DRIVE BREAKER BAR
"WERA 003524 8789A SLIDING T-HANDLE 1/4"" DRIVE/110MM ZYKLOP"
GEDORE SWIVEL HANDLE 1997
TORQUE WRENCH 18200001
STAHLWILLE 96150717 3/4 SLIDING HEAD WITH BAR HANDLE
FACOM SXL.180 1/2 EXT RATCHET SWIVEL HDL
STAHLWILLE 3/4 BAR HANDLE 15170000