Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Ratchet handle
BRITOOL EXPERT SWIVEL HANDLE 1/2 INCH SQUARE DRIVE 600MM
BRITOOL EXPERT SWIVEL HANDLE 1/2 INCH SQUARE DRIVE 600MM
1/2" articulated handles
References
expert:
E032805
rubix:
2014052
ean:
3258950328058
Technical specifications
Square drive adapter
1/2
''
Length
600
mm
Product details
Technical specifications
Product details : BRITOOL EXPERT SWIVEL HANDLE 1/2 INCH SQUARE DRIVE 600MM
Manufactured from chrome vanadium steel and with a high chrome finish.Handles have an ergonomic design and are bimaterial.
Technical specifications
Attributes
Square drive adapter
1/2
''
Length
600
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
56.41
excl. VAT
/
Each
£
67.69
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
STAHLWILLE 13070000 1/2 SLIDING T-HANDLE
ROEBUCK 3/8 DRIVE SWIVEL HANDLE 248687EU
FACOM EXT T HAND UNIV. R.229A
GEDORE 6278360 3287 SLIDING T BAR 3/4
GEDORE 6208580 26D 6 TOMMY BAR
FACOM EXTENSION DRIVER R.228
MILWAUKEE 4932471866 1/2 DRIVE BREAKER BAR 15
GEDORE 2 AR 0 460MM EXTENSION
BRITOOL EXPERT 1/2 INCH SLIDING TEE
ROEBUCK SQUARE DRIVE SLIDING T-HANDLE 1/2 INCH
TOOL HOLDER FOR 14X18 INSERTS
FACOM SLIDING TEE S.120A
FACOM RING SPANNER HANDLE 54.M1B
FACOM S.145 S HINGED RATCHET METAL GRIP 1/2 INCH SQUARE DRIVE 145
FACOM S.140A S HINGED RATCHET SHORT REACH 1/2 INCH SQUARE DRIVE 140A