BRITOOL EXPERT SWIVEL HANDLE 1/2 INCH SQUARE DRIVE 460MM


1/2" articulated handles

References
expert:E032804
rubix:2014051
ean:3258950328041
brand logo
brand logo
Technical specifications
Square drive adapter1/2 ''
Length450 mm

Product details : BRITOOL EXPERT SWIVEL HANDLE 1/2 INCH SQUARE DRIVE 460MM


- ISO 3315 - DIN 3122 - ISO 1174-1
- Braked articulation.
- Articulated handle for increased accessibility.
- Finish: bright chrome.
- Ergonomic bi-material handle.

features:
EAN: 3258950328041
h [mm]: 54
L [mm]: 450
Packaging: 1
Presentation: Full Polish
[g]: 860

Technical specifications


Attributes
Square drive adapter1/2 ''
Length450 mm
Show UNSPSC/ECL@SS
£ 43.92 excl. VAT
/ Each
£ 52.70 incl. VAT
  • In stock: Next day delivery