Universal joint handle 3/8"
Square drive adapter | 3/8 '' |
---|---|
Length | 460 mm |
Logistic Weight | 407 g |
---|---|
Packaged dimensions (D x W x H) | 465x25x25 mm |
Package weight | 393 g |
Square drive adapter | 3/8 '' |
Length | 460 mm |
Finishing | chromed |
Usually arrives within 14 working days