Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Ratchet handle
GEDORE 2AR3 EXTENSION 6048950
GEDORE 2AR3 EXTENSION 6048950
Extension pipe for 2 A 60-95-2 AR 3
References
gedore:
2 AR 3
rubix:
80210364
manufacturer :
6048950
ean:
4010886604892
Technical specifications
Length
860
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE 2AR3 EXTENSION 6048950
Extension tube 2 A 60 - 95, 860 mm, d 30 mm For ring spanner No. 2 A, steel tube, chrome-plated For extending the lever arm and applying higher forces
Technical specifications
Attributes
Length
860
mm
Finishing
Polished
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
109.49
excl. VAT
/
Each
£
131.39
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM S.145 S HINGED RATCHET METAL GRIP 1/2 INCH SQUARE DRIVE 145
FACOM R.236B PRO-TWIST SCREWDRIVER NUT MEDIUM SPINNER 1/4 INCH
ROEBUCK T HANDLE BAR 3/8 DRIVE
"WERA 003524 8789A SLIDING T-HANDLE 1/4"" DRIVE/110MM ZYKLOP"
FACOM 495MM 1/2 DRIVE TEE UNIT S.229A
BRITOOL EXPERT SWIVEL HANDLE 3/4 INCH
STAHLWILLE STAHLWILLE-18220003 TOOL HOLDER
STAHLWILLE 12070000 3/8 SLIDING T-HANDLE
ROEBUCK 880190 1/2IN DRIVE SLIDING T-HANDLE
BRITOOL EXPERT SLIDING T-HANDLE 1/4 INCH
GEDORE 2 AR 0 460MM EXTENSION
1 BAR HANDLE
TOOL HOLDER FOR 14X18 INSERTS
GEDORE 2187 1 S/D SLIDING T/HANDLE
STAHLWILLE 12061010 424 FLEXIBLE HANDLE 3/8 INCH DRIVE