Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Ratchet handle
FACOM R.236B PRO-TWIST SCREWDRIVER NUT MEDIUM SPINNER 1/4 INCH
FACOM R.236B PRO-TWIST SCREWDRIVER NUT MEDIUM SPINNER 1/4 INCH
prot2 handle medium 1/4
References
facom:
R.236B
rubix:
208A9006
ean:
3662424100093
Technical specifications
Square drive adapter
1/4
''
Length
150
mm
Product details
Technical specifications
Product details : FACOM R.236B PRO-TWIST SCREWDRIVER NUT MEDIUM SPINNER 1/4 INCH
Prot 2 screwdriver handle.
Medium 1/4" handle
Technical specifications
Attributes
Square drive adapter
1/4
''
Length
150
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.77
excl. VAT
/
Each
£
12.92
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM R SLIDING T-HANDLE BAR 1/4 INCH SQUARE DRIVE 120A
STAHLWILLE 3/4 BAR HANDLE 15170000
GEDORE 6278360 3287 SLIDING T BAR 3/4
STAHLWILLE 12061010 424 FLEXIBLE HANDLE 3/8 INCH DRIVE
2AR-2 EXTENSION 6048870
BAHCO 8157-24 BREAKERBAR 1/2 24IN METAL HANDLE
BRITOOL EXPERT SWIVEL HANDLE 3/4 INCH
ROEBUCK 880133 1/4IN DRIVE SLIDING T BAR
ROEBUCK SWIVEL HANDLE 1/2 INCH DRIVE X 380MM
STAHLWILLE 403 KNUCKLE BAR 1/4 INCH DRIVE
BRITOOL EXPERT SWIVEL HANDLE 1/2 INCH SQUARE DRIVE 460MM
GEDORE SLIDING T BAR 1/2DR 1987
STAHLWILLE 96150717 3/4 SLIDING HEAD WITH BAR HANDLE
FACOM S.140A S HINGED RATCHET SHORT REACH 1/2 INCH SQUARE DRIVE 140A
GEDORE SWIVELHANDLE 3/4DR 3296