FACOM S.145 S HINGED RATCHET METAL GRIP 1/2 INCH SQUARE DRIVE 145
Articulated handle 1/2" long metal handle
See technical informationReferences
Facom:S.145
Rubix:2003348
EAN:3148510567457



Product details : FACOM S.145 S HINGED RATCHET METAL GRIP 1/2 INCH SQUARE DRIVE 145
Articulated handle 1/2" long metal handle
-180° articulated head and braked: allows to keep the position even with an engaged socket.
-Metal handle with a knurled handle.
-180° articulated head and braked: allows to keep the position even with an engaged socket.
-Metal handle with a knurled handle.
Technical specifications
Attributes
| Logistic Weight | 700 g |
|---|---|
| Packaged dimensions (D x W x H) | 410x27x24 mm |
| Package weight | 676 g |
| Square drive adapter | 1/2 '' |
| Length | 410 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 46.67 excl. VAT
/ Each
£ 56.00 incl. VAT
- In stock: Next day delivery
