References
Facom:475A.J1
Rubix:1233960
EAN:3148515415517

Product details : FACOM CIRCLIP PLIERS REV 475A.J1
Set of two reversible pliers
- Including:
-475A.15: for internal Circlips ®, diam. 10 --> 30 mm and external, diam. 10 --> 18 mm.
-475A.20: for internal Circlips ®, diam. 20 --> 48 mm and external, diam. 19 --> 45 mm.
-Delivered in kit, dim. (L. x D. x H.) : 245 x 135 x 35 mm.
Weight: 430 g.
- Including:
-475A.15: for internal Circlips ®, diam. 10 --> 30 mm and external, diam. 10 --> 18 mm.
-475A.20: for internal Circlips ®, diam. 20 --> 48 mm and external, diam. 19 --> 45 mm.
-Delivered in kit, dim. (L. x D. x H.) : 245 x 135 x 35 mm.
Weight: 430 g.
Technical specifications
Attributes
| Logistic Weight | 710 g |
|---|---|
| Packaged dimensions (D x W x H) | 330x140x65 mm |
| Package weight | 710 g |
| Number of elements | 2 |
| Type | 475a.j1 |
Show UNSPSC/ECL@SS
£ 91.03 excl. VAT
/ Each
£ 109.24 incl. VAT
- Delivery usually within ( 14 ) days
