References
Knipex:00 20 09 V02
Rubix:155A9240
EAN:4003773074793
Documents
Product details : KNIPEX 002009V02 PACKAGE COBRA
00 20 09 V02 KNIPEX Cobra® Set
Attractive sales packaging with Euro standard perforation. Tools in a plastic deep-drawn tray with transparent lid. Dimensions (W x H x D): 170 x 370 x 40 mm. pliers grey atramentized, handles with non-slip plastic coating. self-service card/blister.
Content: 1 x 87 01 180 Knipex Cobra® High-Tech Water Pump Pliers (180 mm), 1 x 87 01 250 Knipex Cobra® High-Tech Water Pump Pliers (250 mm), 1 x 87 01 300 KNIPEX Cobra® High-Tech Water Pump Pliers (300 mm),
Attractive sales packaging with Euro standard perforation. Tools in a plastic deep-drawn tray with transparent lid. Dimensions (W x H x D): 170 x 370 x 40 mm. pliers grey atramentized, handles with non-slip plastic coating. self-service card/blister.
Content: 1 x 87 01 180 Knipex Cobra® High-Tech Water Pump Pliers (180 mm), 1 x 87 01 250 Knipex Cobra® High-Tech Water Pump Pliers (250 mm), 1 x 87 01 300 KNIPEX Cobra® High-Tech Water Pump Pliers (300 mm),
pliers grey atramentized, handles with non-slip plastic coating Attractive sales packaging with Euro standard perforation. Tools in a plastic deep-drawn tray with transparent lid. Dimensions (W x H x D): 170 x 370 x 40 mm.
Technical specifications
Attributes
| Number of elements | 3 |
|---|---|
| Type | pliers set |
Show UNSPSC/ECL@SS
£ 95.97 excl. VAT
/ Each
£ 115.16 incl. VAT
- In stock: Next day delivery

